Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler, PK 24

  • Mfr # EA2000P2152

  • Zoro # G415574070


product price: $55.85
/pk 24, $2.33/ea

Key Features

Color
Clear
Material
SAN
Overall Height
6 1/2 in
Product Type
Tumbler
Diameter
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA2000P2152
Zoro #
G415574070
UPC #
099511314492
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Diameter
3 3/8 in
Outside Diameter
3 3/8 in

Details

Item
Tumbler
Color
Clear
Material
SAN
Product Type
Tumbler
Pattern
Sani Rim
Capacity
22 fl oz
NSF Certified
No

Description

Tumbler, Outside Diameter 3 3/8 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 22 fl oz, Color Clear, Diameter 3 3/8 in, Material SAN, Overall Height 6 1/2 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.