Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler, PK 24

  • Mfr # EA3200P2152

  • Zoro # G415574520


product price: $82.25
/pk 24, $3.43/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
SAN
Product Type
Tumbler
NSF Certified
No
Outside Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA3200P2152
Zoro #
G415574520
UPC #
099511315178
Country of Origin
United States

Dimensions

Outside Diameter
4 in
Diameter
4 in
Overall Height
7 1/4 in

Details

Item
Tumbler
Color
Clear
Material
SAN
Product Type
Tumbler
NSF Certified
No
Capacity
32 fl oz
Pattern
Sani Rim

Description

Tumbler, Outside Diameter 4 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 32 fl oz, Color Clear, Diameter 4 in, Material SAN, Overall Height 7 1/4 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.