Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler, PK 24

  • Mfr # EA800P2152

  • Zoro # G515575106


product price: $33.35
/pk 24, $1.39/ea

Key Features

Color
Clear
Material
SAN
Pattern
Sani Rim
Outside Diameter
2 5/8 in
Capacity
7.8 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA800P2152
Zoro #
G515575106
UPC #
099511317820
Country of Origin
United States

Dimensions

Outside Diameter
2 5/8 in
Diameter
2 5/8 in
Overall Height
4 in

Details

Item
Tumbler
Color
Clear
Material
SAN
Pattern
Sani Rim
Capacity
7.8 fl oz
NSF Certified
No
Product Type
Tumbler

Description

Tumbler, Outside Diameter 2 5/8 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 7.8 fl oz, Color Clear, Diameter 2 5/8 in, Material SAN, Overall Height 4 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.