Zoro Homepage

Tumbler, PK 24

  • Mfr # EA900P2152

  • Zoro # G115573915


product price: $49.65
/pk 24, $2.07/ea

Key Features

Color
Clear
Material
SAN
Overall Height
3 1/4 in
Outside Diameter
3 1/4 in
Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA900P2152
Zoro #
G115573915
UPC #
099511318544
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Outside Diameter
3 1/4 in
Diameter
3 1/4 in

Details

Item
Tumbler
Color
Clear
Material
SAN
Capacity
9.7 fl oz
Pattern
Sani Rim
NSF Certified
No
Product Type
Tumbler

Description

Tumbler, Outside Diameter 3 1/4 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 9.7 fl oz, Color Clear, Diameter 3 1/4 in, Material SAN, Overall Height 3 1/4 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.