Zoro Homepage

Tumbler, PK 24

  • Mfr # EA950P2152

  • Zoro # G715573933


product price: $33.35
/pk 24, $1.39/ea

Key Features

Color
Clear
Material
SAN
Diameter
2 3/4 in
Product Type
Tumbler
Outside Diameter
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA950P2152
Zoro #
G715573933
UPC #
099511319541
Country of Origin
United States

Dimensions

Diameter
2 3/4 in
Outside Diameter
2 3/4 in
Overall Height
4 3/8 in

Details

Item
Tumbler
Color
Clear
Material
SAN
Product Type
Tumbler
NSF Certified
No
Capacity
9.8 fl oz
Pattern
Sani Rim

Description

Tumbler, Outside Diameter 2 3/4 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 9.8 fl oz, Color Clear, Diameter 2 3/4 in, Material SAN, Overall Height 4 3/8 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.