Zoro Homepage

Tumbler, PK 36

  • Mfr # EAHT10CW135

  • Zoro # G515574420


product price: $90.15
/pk 36, $2.50/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Glass
NSF Certified
No
Overall Height
4 7/8 in
Capacity
10 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAHT10CW135
Zoro #
G515574420
UPC #
099511327638
Country of Origin
United States

Dimensions

Overall Height
4 7/8 in
Outside Diameter
2 7/8 in
Diameter
2 7/8 in

Details

Item
Tumbler
Color
Clear
Material
Glass
NSF Certified
No
Capacity
10 fl oz
Product Type
Tumbler
Pattern
Camwear

Description

Tumbler, Outside Diameter 2 7/8 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 10 fl oz, Color Clear, Diameter 2 7/8 in, Material Glass, Overall Height 4 7/8 in, Overall Length Not Applicable, NSF Certified No, Pattern Camwear, Package Quantity 36

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.