Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler, PK 36

  • Mfr # EAHT14CW135

  • Zoro # G115574431


product price: $105.99
/pk 36, $2.94/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Glass
NSF Certified
No
Product Type
Tumbler
Overall Height
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAHT14CW135
Zoro #
G115574431
UPC #
099511324668
Country of Origin
United States

Dimensions

Overall Height
4 7/8 in
Diameter
3 1/4 in
Outside Diameter
3 1/4 in

Details

Item
Tumbler
Color
Clear
Material
Glass
NSF Certified
No
Product Type
Tumbler
Capacity
14 fl oz
Pattern
Camwear

Description

Tumbler, Outside Diameter 3 1/4 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 14 fl oz, Color Clear, Diameter 3 1/4 in, Material Glass, Overall Height 4 7/8 in, Overall Length Not Applicable, NSF Certified No, Pattern Camwear, Package Quantity 36

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.