Tumbler, PK 36
Mfr # EAHT8CW135
Zoro # G515574758
product price: $87.85
/pk 36, $2.44/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Glass
Pattern
Camwear
Outside Diameter
2 3/4 in
Diameter
2 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAHT8CW135
Zoro #
G515574758
UPC #
099511327645
Country of Origin
United States
Dimensions
Outside Diameter
2 3/4 in
Diameter
2 3/4 in
Overall Height
4 1/2 in
Details
Item
Tumbler
Color
Clear
Material
Glass
Pattern
Camwear
Capacity
8 fl oz
Product Type
Tumbler
NSF Certified
No
Description
Tumbler, Outside Diameter 2 3/4 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 8 fl oz, Color Clear, Diameter 2 3/4 in, Material Glass, Overall Height 4 1/2 in, Overall Length Not Applicable, NSF Certified No, Pattern Camwear, Package Quantity 36
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.