Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler, PK 36

  • Mfr # EALDT22152

  • Zoro # G615574689


product price: $105.99
/pk 36, $2.94/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Product Type
Tumbler
NSF Certified
Yes
Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EALDT22152
Zoro #
G615574689
UPC #
099511351206
Country of Origin
United States

Dimensions

Diameter
3 1/2 in
Outside Diameter
3 1/2 in
Overall Height
6 5/8 in

Details

Item
Tumbler
Color
Clear
Material
Plastic
Product Type
Tumbler
NSF Certified
Yes
Capacity
22 fl oz

Description

Tumbler, Outside Diameter 3 1/2 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 22 fl oz, Color Clear, Diameter 3 1/2 in, Material Plastic, Overall Height 6 5/8 in, Overall Length Not Applicable, NSF Certified Yes, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.