Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler, PK 36

  • Mfr # EALDT9152

  • Zoro # G815574557


product price: $69.25
/pk 36, $1.92/ea

Key Features

Color
Clear
Material
Plastic
NSF Certified
Yes
Overall Height
3 3/4 in
Capacity
9 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EALDT9152
Zoro #
G815574557
UPC #
099511351169
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Outside Diameter
3 1/4 in
Diameter
3 1/4 in

Details

Item
Tumbler
Color
Clear
Material
Plastic
NSF Certified
Yes
Capacity
9 fl oz
Product Type
Tumbler

Description

Tumbler, Outside Diameter 3 1/4 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 9 fl oz, Color Clear, Diameter 3 1/4 in, Material Plastic, Overall Height 3 3/4 in, Overall Length Not Applicable, NSF Certified Yes, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.