Zoro Homepage

Tumbler, PK 72

  • Mfr # EA1600P156

  • Zoro # G915573740


product price: $118.99
/pk 72, $1.65/ea
Free Shipping & Returns

Key Features

Color
Ruby Red
Material
SAN
NSF Certified
No
Overall Height
5 3/4 in
Pattern
Sani Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1600P156
Zoro #
G915573740
UPC #
099511313280
Country of Origin
United States

Dimensions

Overall Height
5 3/4 in
Outside Diameter
3 1/8 in
Diameter
3 1/8 in

Details

Item
Tumbler
Color
Ruby Red
Material
SAN
NSF Certified
No
Pattern
Sani Rim
Capacity
16.4 fl oz
Product Type
Tumbler

Description

Tumbler, Outside Diameter 3 1/8 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 16.4 fl oz, Color Ruby Red, Diameter 3 1/8 in, Material SAN, Overall Height 5 3/4 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.