Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler, PK 72

  • Mfr # EA2000P152

  • Zoro # G315574279


product price: $144.99
/pk 72, $2.01/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
SAN
Diameter
3 3/8 in
Pattern
Sani Rim
Outside Diameter
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA2000P152
Zoro #
G315574279
UPC #
099511314379
Country of Origin
United States

Dimensions

Diameter
3 3/8 in
Outside Diameter
3 3/8 in
Overall Height
6 1/2 in

Details

Item
Tumbler
Color
Clear
Material
SAN
Pattern
Sani Rim
Capacity
22 fl oz
NSF Certified
No
Product Type
Tumbler

Description

Tumbler, Outside Diameter 3 3/8 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 22 fl oz, Color Clear, Diameter 3 3/8 in, Material SAN, Overall Height 6 1/2 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.