Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumbler, PK 72

  • Mfr # EA2000P156

  • Zoro # G815574274


product price: $147.99
/pk 72, $2.06/ea
Free Shipping & Returns

Key Features

Color
Ruby Red
Material
SAN
Capacity
22 fl oz
NSF Certified
No
Outside Diameter
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA2000P156
Zoro #
G815574274
UPC #
099511314416
Country of Origin
United States

Dimensions

Outside Diameter
3 3/8 in
Overall Height
6 1/2 in
Diameter
3 3/8 in

Details

Item
Tumbler
Color
Ruby Red
Material
SAN
Capacity
22 fl oz
NSF Certified
No
Pattern
Sani Rim
Product Type
Tumbler

Description

Tumbler, Outside Diameter 3 3/8 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 22 fl oz, Color Ruby Red, Diameter 3 3/8 in, Material SAN, Overall Height 6 1/2 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.