Tumbler, PK 72
Mfr # EA500P156
Zoro # G115574837
product price: $68.65
/pk 72, $0.95/eaKey Features
Color
Ruby Red
Material
SAN
Product Type
Tumbler
Pattern
Sani Rim
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA500P156
Zoro #
G115574837
UPC #
099511316243
Country of Origin
United States
Dimensions
Diameter
2 1/4 in
Outside Diameter
2 1/4 in
Overall Height
3 5/8 in
Details
Item
Tumbler
Color
Ruby Red
Material
SAN
Product Type
Tumbler
Pattern
Sani Rim
NSF Certified
No
Capacity
5.2 fl oz
Description
Tumbler, Outside Diameter 2 1/4 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 5.2 fl oz, Color Ruby Red, Diameter 2 1/4 in, Material SAN, Overall Height 3 5/8 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.