Zoro Homepage

Tumbler, PK 72

  • Mfr # EA800P152

  • Zoro # G315575009


product price: $78.85
/pk 72, $1.10/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
SAN
Pattern
Sani Rim
NSF Certified
No
Product Type
Tumbler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA800P152
Zoro #
G315575009
UPC #
099511317745
Country of Origin
United States

Dimensions

Diameter
2 5/8 in
Outside Diameter
2 5/8 in
Overall Height
4 in

Details

Item
Tumbler
Color
Clear
Material
SAN
Pattern
Sani Rim
NSF Certified
No
Product Type
Tumbler
Capacity
7.8 fl oz

Description

Tumbler, Outside Diameter 2 5/8 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 7.8 fl oz, Color Clear, Diameter 2 5/8 in, Material SAN, Overall Height 4 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.