Tumbler, PK 72
Mfr # EA800P156
Zoro # G515575069
product price: $80.25
/pk 72, $1.11/ea
Free Shipping & Returns
Key Features
Color
Ruby Red
Material
SAN
Outside Diameter
2 5/8 in
Diameter
2 5/8 in
Product Type
Tumbler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA800P156
Zoro #
G515575069
UPC #
099511317783
Country of Origin
United States
Dimensions
Outside Diameter
2 5/8 in
Diameter
2 5/8 in
Overall Height
4 in
Details
Item
Tumbler
Color
Ruby Red
Material
SAN
Product Type
Tumbler
NSF Certified
No
Capacity
7.8 fl oz
Pattern
Sani Rim
Description
Tumbler, Outside Diameter 2 5/8 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 7.8 fl oz, Color Ruby Red, Diameter 2 5/8 in, Material SAN, Overall Height 4 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.