Tumblers, PK 24
Mfr # EA1200P2152
Zoro # G015574654
product price: $36.85
/pk 24, $1.54/eaKey Features
Color
Clear
Material
SAN
Pattern
Sani Rim
Outside Diameter
3 in
Product Type
Tumbler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA1200P2152
Zoro #
G015574654
UPC #
099511311552
Country of Origin
United States
Dimensions
Outside Diameter
3 in
Diameter
3 in
Overall Height
5 1/4 in
Details
Item
Tumbler
Color
Clear
Material
SAN
Pattern
Sani Rim
Product Type
Tumbler
NSF Certified
No
Capacity
12.6 fl oz
Description
Tumbler, Outside Diameter 3 in, Overall Width Not Applicable, Product Type Tumbler, Capacity 12.6 fl oz, Color Clear, Diameter 3 in, Material SAN, Overall Height 5 1/4 in, Overall Length Not Applicable, NSF Certified No, Pattern Sani Rim, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.