Zoro Homepage

Tumblers, PK 36

  • Mfr # CALT10152

  • Zoro # G915574570


product price: $67.99
/pk 36, $1.89/ea

Key Features

Color
Clear
Material
Plastic
Overall Width
2 1/8 in
Capacity
10 fl oz
Product Type
Tumbler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALT10152
Zoro #
G915574570
UPC #
099511322992
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Overall Height
4 3/4 in
Overall Depth
4 in
Overall Length
4 3/4 in
Diameter
2 7/8 in

Details

Item
Tumbler
Color
Clear
Material
Plastic
Capacity
10 fl oz
Product Type
Tumbler
NSF Certified
No
Pattern
Classic

Description

Tumbler, Overall Width 2 1/8 in, Product Type Tumbler, Capacity 10 fl oz, Color Clear, Diameter 2 7/8 in, Material Plastic, Overall Depth 4 in, Overall Height 4 3/4 in, Overall Length 4 3/4 in, NSF Certified No, Pattern Classic, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.