Zoro Homepage

Tumblers, PK 36

  • Mfr # CALT14152

  • Zoro # G015574845


product price: $81.39
/pk 36, $2.26/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Product Type
Tumbler
Pattern
Classic
Overall Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALT14152
Zoro #
G015574845
UPC #
099511336272
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Overall Width
2 3/8 in
Diameter
3 1/4 in
Overall Height
5 1/8 in
Overall Depth
5 in

Details

Item
Tumbler
Color
Clear
Material
Plastic
Product Type
Tumbler
Pattern
Classic
Capacity
14 fl oz
NSF Certified
No

Description

Tumbler, Overall Width 2 3/8 in, Product Type Tumbler, Capacity 14 fl oz, Color Clear, Diameter 3 1/4 in, Material Plastic, Overall Depth 5 in, Overall Height 5 1/8 in, Overall Length 5 1/8 in, NSF Certified No, Pattern Classic, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.