Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumblers, PK 36

  • Mfr # CALT16152

  • Zoro # G515574956


product price: $88.19
/pk 36, $2.45/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Capacity
16 fl oz
Diameter
3 3/8 in
Overall Height
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALT16152
Zoro #
G515574956
UPC #
099511336241
Country of Origin
United States

Dimensions

Diameter
3 3/8 in
Overall Height
5 1/2 in
Overall Width
2 1/2 in
Overall Depth
5 in
Overall Length
5 1/2 in

Details

Item
Tumbler
Color
Clear
Material
Plastic
Capacity
16 fl oz
Pattern
Classic
Product Type
Tumbler
NSF Certified
No

Description

Tumbler, Overall Width 2 1/2 in, Product Type Tumbler, Capacity 16 fl oz, Color Clear, Diameter 3 3/8 in, Material Plastic, Overall Depth 5 in, Overall Height 5 1/2 in, Overall Length 5 1/2 in, NSF Certified No, Pattern Classic, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.