Tumblers, PK 36
Mfr # CALT22152
Zoro # G915574907
product price: $100.99
/pk 36, $2.81/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Plastic
Overall Height
6 1/8 in
Overall Depth
6 in
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CALT22152
Zoro #
G915574907
UPC #
099511336173
Country of Origin
United States
Dimensions
Overall Height
6 1/8 in
Overall Depth
6 in
Diameter
3 3/4 in
Overall Width
2 3/4 in
Overall Length
6 1/8 in
Details
Item
Tumbler
Color
Clear
Material
Plastic
NSF Certified
No
Capacity
22 fl oz
Pattern
Classic
Product Type
Tumbler
Description
Tumbler, Overall Width 2 3/4 in, Product Type Tumbler, Capacity 22 fl oz, Color Clear, Diameter 3 3/4 in, Material Plastic, Overall Depth 6 in, Overall Height 6 1/8 in, Overall Length 6 1/8 in, NSF Certified No, Pattern Classic, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.