Tumblers, PK 36
Mfr # CANT12152
Zoro # G815574694
product price: $62.19
/pk 36, $1.73/eaKey Features
Color
Clear
Material
Plastic
Overall Length
5 1/8 in
NSF Certified
No
Pattern
Sani Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CANT12152
Zoro #
G815574694
UPC #
099511346530
Country of Origin
United States
Dimensions
Overall Length
5 1/8 in
Overall Height
5 1/8 in
Overall Width
2 1/4 in
Diameter
3 in
Overall Depth
5 in
Details
Item
Tumbler
Color
Clear
Material
Plastic
NSF Certified
No
Pattern
Sani Rim
Capacity
12.6 fl oz
Product Type
Tumbler
Description
Tumbler, Overall Width 2 1/4 in, Product Type Tumbler, Capacity 12.6 fl oz, Color Clear, Diameter 3 in, Material Plastic, Overall Depth 5 in, Overall Height 5 1/8 in, Overall Length 5 1/8 in, NSF Certified No, Pattern Sani Rim, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.