Tumblers, PK 36
Mfr # CANT14152
Zoro # G815574212
product price: $72.79
/pk 36, $2.02/eaKey Features
Color
Clear
Material
Plastic
Overall Width
2 1/2 in
Diameter
3 1/8 in
Pattern
Sani Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CANT14152
Zoro #
G815574212
UPC #
099511346349
Country of Origin
United States
Dimensions
Overall Width
2 1/2 in
Diameter
3 1/8 in
Overall Height
5 in
Overall Depth
5 in
Overall Length
5 in
Details
Item
Tumbler
Color
Clear
Material
Plastic
Pattern
Sani Rim
Product Type
Tumbler
Capacity
14 fl oz
NSF Certified
No
Description
Tumbler, Overall Width 2 1/2 in, Product Type Tumbler, Capacity 14 fl oz, Color Clear, Diameter 3 1/8 in, Material Plastic, Overall Depth 5 in, Overall Height 5 in, Overall Length 5 in, NSF Certified No, Pattern Sani Rim, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.