Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumblers, PK 36

  • Mfr # CANT5152

  • Zoro # G015574852


product price: $48.29
/pk 36, $1.34/ea

Key Features

Color
Clear
Material
Plastic
Overall Height
3 3/4 in
Pattern
Sani Rim
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANT5152
Zoro #
G015574852
UPC #
099511346417
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Overall Depth
3 in
Overall Length
3 3/4 in
Overall Width
2 in
Diameter
2 1/2 in

Details

Item
Tumbler
Color
Clear
Material
Plastic
Pattern
Sani Rim
Capacity
6.4 fl oz
NSF Certified
No
Product Type
Tumbler

Description

Tumbler, Overall Width 2 in, Product Type Tumbler, Capacity 6.4 fl oz, Color Clear, Diameter 2 1/2 in, Material Plastic, Overall Depth 3 in, Overall Height 3 3/4 in, Overall Length 3 3/4 in, NSF Certified No, Pattern Sani Rim, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.