Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumblers, PK 36

  • Mfr # CANT8152

  • Zoro # G315574606


product price: $47.75
/pk 36, $1.33/ea

Key Features

Color
Clear
Material
Plastic
Overall Depth
4 in
NSF Certified
No
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CANT8152
Zoro #
G315574606
UPC #
099511346493
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Width
2 in
Diameter
2 3/4 in
Overall Height
4 in
Overall Length
4 in

Details

Item
Tumbler
Color
Clear
Material
Plastic
NSF Certified
No
Product Type
Tumbler
Capacity
7.7 fl oz
Pattern
Sani Rim

Description

Tumbler, Overall Width 2 in, Product Type Tumbler, Capacity 7.7 fl oz, Color Clear, Diameter 2 3/4 in, Material Plastic, Overall Depth 4 in, Overall Height 4 in, Overall Length 4 in, NSF Certified No, Pattern Sani Rim, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.