Zoro Homepage

Tumblers, PK 48

  • Mfr # CA1200CW152

  • Zoro # G415574766


product price: $106.99
/pk 48, $2.23/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
NSF Certified
No
Overall Height
5 1/4 in
Capacity
13 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1200CW152
Zoro #
G415574766
UPC #
099511311385
Country of Origin
United States

Dimensions

Overall Height
5 1/4 in
Overall Width
2 1/4 in
Overall Depth
5 in
Diameter
3 in
Overall Length
5 1/8 in

Details

Item
Tumbler
Color
Clear
Material
Polycarbonate
NSF Certified
No
Capacity
13 fl oz
Product Type
Tumbler
Pattern
Sani Rim

Description

Tumbler, Overall Width 2 1/4 in, Product Type Tumbler, Capacity 13 fl oz, Color Clear, Diameter 3 in, Material Polycarbonate, Overall Depth 5 in, Overall Height 5 1/4 in, Overall Length 5 1/8 in, NSF Certified No, Pattern Sani Rim, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.