Zoro Homepage

Tumblers, PK 48

  • Mfr # CA1600CW152

  • Zoro # G815574779


product price: $124.99
/pk 48, $2.60/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
Overall Width
2 1/2 in
Capacity
17 fl oz
Overall Length
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1600CW152
Zoro #
G815574779
UPC #
099511313204
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Overall Length
5 3/4 in
Overall Height
5 3/4 in
Diameter
3 1/8 in
Overall Depth
5 in

Details

Item
Tumbler
Color
Clear
Material
Polycarbonate
Capacity
17 fl oz
Product Type
Tumbler
NSF Certified
No
Pattern
Sani Rim

Description

Tumbler, Overall Width 2 1/2 in, Product Type Tumbler, Capacity 17 fl oz, Color Clear, Diameter 3 1/8 in, Material Polycarbonate, Overall Depth 5 in, Overall Height 5 3/4 in, Overall Length 5 3/4 in, NSF Certified No, Pattern Sani Rim, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.