Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tumblers, PK 48

  • Mfr # CA500CW152

  • Zoro # G015574753


product price: $62.89
/pk 48, $1.31/ea

Key Features

Color
Clear
Material
Polycarbonate
Overall Width
1 3/4 in
Capacity
5.4 fl oz
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA500CW152
Zoro #
G015574753
UPC #
099511316175
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Depth
3 in
Overall Length
3 5/8 in
Overall Height
3 5/8 in
Diameter
2 1/4 in

Details

Item
Tumbler
Color
Clear
Material
Polycarbonate
Capacity
5.4 fl oz
NSF Certified
No
Product Type
Tumbler
Pattern
Sani Rim

Description

Tumbler, Overall Width 1 3/4 in, Product Type Tumbler, Capacity 5.4 fl oz, Color Clear, Diameter 2 1/4 in, Material Polycarbonate, Overall Depth 3 in, Overall Height 3 5/8 in, Overall Length 3 5/8 in, NSF Certified No, Pattern Sani Rim, Package Quantity 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.