Tumblers, PK 48
Mfr # CA800CW152
Zoro # G115574813
product price: $80.65
/pk 48, $1.68/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Polycarbonate
Overall Depth
3 in
Overall Length
4 in
Product Type
Tumbler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA800CW152
Zoro #
G115574813
UPC #
099511317714
Country of Origin
United States
Dimensions
Overall Depth
3 in
Overall Length
4 in
Overall Width
2 1/8 in
Diameter
2 5/8 in
Overall Height
3 7/8 in
Details
Item
Tumbler
Color
Clear
Material
Polycarbonate
Product Type
Tumbler
Pattern
Sani Rim
NSF Certified
No
Capacity
8 fl oz
Description
Tumbler, Overall Width 2 1/8 in, Product Type Tumbler, Capacity 8 fl oz, Color Clear, Diameter 2 5/8 in, Material Polycarbonate, Overall Depth 3 in, Overall Height 3 7/8 in, Overall Length 4 in, NSF Certified No, Pattern Sani Rim, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.