Tumblers, PK 48
Mfr # CA850CW152
Zoro # G615574924
product price: $194.99
/pk 48, $4.06/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Polycarbonate
Diameter
3 3/8 in
Capacity
9.1 fl oz
Product Type
Tumbler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA850CW152
Zoro #
G615574924
UPC #
099511318131
Country of Origin
United States
Dimensions
Diameter
3 3/8 in
Overall Depth
3 in
Overall Height
3 7/8 in
Overall Length
3 3/4 in
Overall Width
2 1/4 in
Details
Item
Tumbler
Color
Clear
Material
Polycarbonate
Capacity
9.1 fl oz
Product Type
Tumbler
Pattern
Sani Rim
NSF Certified
No
Description
Tumbler, Overall Width 2 1/4 in, Product Type Tumbler, Capacity 9.1 fl oz, Color Clear, Diameter 3 3/8 in, Material Polycarbonate, Overall Depth 3 in, Overall Height 3 7/8 in, Overall Length 3 3/4 in, NSF Certified No, Pattern Sani Rim, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.