Zoro Homepage

Tumblers, PK 48

  • Mfr # CA950CW152

  • Zoro # G215574645


product price: $90.69
/pk 48, $1.89/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
NSF Certified
No
Overall Width
2 1/8 in
Capacity
9.6 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA950CW152
Zoro #
G215574645
UPC #
099511319435
Country of Origin
United States

Dimensions

Overall Width
2 1/8 in
Overall Depth
4 in
Overall Length
4 1/2 in
Diameter
2 3/4 in
Overall Height
4 3/8 in

Details

Item
Tumbler
Color
Clear
Material
Polycarbonate
NSF Certified
No
Capacity
9.6 fl oz
Pattern
Sani Rim
Product Type
Tumbler

Description

Tumbler, Overall Width 2 1/8 in, Product Type Tumbler, Capacity 9.6 fl oz, Color Clear, Diameter 2 3/4 in, Material Polycarbonate, Overall Depth 4 in, Overall Height 4 3/8 in, Overall Length 4 1/2 in, NSF Certified No, Pattern Sani Rim, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.