Ugnpr 1/1 Full 18 Pans-Spkgy
Mfr # UGNPR11F18480
Zoro # G415625413
product price: $646.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UGNPR11F18480
Zoro #
G415625413
UPC #
099511089840
Country of Origin
United States
Details
Item
Ugnpr 1/1 Full 18 Pans-Spkgy
Description
Food Pan Trolley, Nesting No, Load Capacity 750 lb, Overall Height 67 1/8 in, Overall Width 17 1/4 in, Product Type Food Pan Trolley, Caster Type (4) Swivel, Color Gray, Distance Between Shelves 3 in, Number of Slots 18, Includes Top No, Top Material Plastic, Material Composite Plastic, Compatible Pan/Tray Dimensions 12 in x 10 in, 12 in x 6 2/3 in, 20 3/4 in x 12 3/4 in, 6 3/4 in x 20 7/8 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.