Zoro Homepage

Ugnpr 2/1 Half 18 Pans-Spkgy

  • Mfr # UGNPR21H18480

  • Zoro # G815625471


product price: $512.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGNPR21H18480
Zoro #
G815625471
UPC #
099511090808
Country of Origin
United States

Details

Item
Ugnpr 2/1 Half 18 Pans-Spkgy

Description

Food Pan Trolley, Nesting No, Load Capacity 375 lb, Overall Height 40 in, Overall Width 25 3/8 in, Product Type Food Pan Trolley, Color Gray, Distance Between Shelves 3 in, Number of Slots 9, Includes Top No, Top Material Plastic, Material Composite Plastic, Compatible Pan/Tray Dimensions 12 in x 10 in, 12 in x 6 2/3 in, 20 3/4 in x 12 3/4 in, 6 3/4 in x 20 7/8 in, NSF Certified Yes, Size Half Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.