Zoro Homepage

Ultra Camcart with Heated Doors 110V Dar

  • Mfr # EAUPCH800131

  • Zoro # G8629589


product price: $3,049.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Fixed, (2) Swivel with Brakes
Compartment Size
13 x 21 1/2 x 19 1/8 in
Product Type
Food Transport Cart
Gastronorm Dimension
GN 1/1; GN 1/2; GN 1/3
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUPCH800131
Zoro #
G8629589
UPC #
099511243594
Country of Origin
United States

Dimensions

Compartment Size
13 x 21 1/2 x 19 1/8 in
Gastronorm Dimension
GN 1/1; GN 1/2; GN 1/3

Details

Item
Food Transport Cart
Caster Type
(2) Fixed, (2) Swivel with Brakes
Product Type
Food Transport Cart
NSF Certified
Yes

Description

Food Transport Cart, Holding Capacity (12) 2 1/2 in Pans, Compartment Size 13 x 21 1/2 x 19 1/8 in, Pan Size 2 1/2 in, Includes (2) Fixed, (2) Swivel Casters with Brakes, Material Nylon (Latch), Product Type Food Transport Cart, Caster Type (2) Fixed, (2) Swivel with Brakes, Color Dark Brown, Gastronorm Dimension GN 1/1; GN 1/2; GN 1/3, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.