Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Camcart with Heated Doors 110V Gra

  • Mfr # EAUPCH1600191

  • Zoro # G8630298


product price: $4,937.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Number of Compartments
2
Caster Type
(2) Fixed, (2) Swivel with Brakes
Product Type
Food Transport Cart
NSF Certified
Yes
Gastronorm Dimension
GN 1/1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAUPCH1600191
Zoro #
G8630298
UPC #
099511246281
Country of Origin
United States

Dimensions

Gastronorm Dimension
GN 1/1

Details

Item
Food Transport Cart
Number of Compartments
2
Caster Type
(2) Fixed, (2) Swivel with Brakes
Product Type
Food Transport Cart
NSF Certified
Yes

Description

Food Transport Cart, Holding Capacity (24) 2 1/2 in Pans, Pan Size 2 1/2 in, Number of Compartments 2, Includes (2) Fixed, (2) Swivel Casters with Brakes, Material Nylon (Latch), Product Type Food Transport Cart, Caster Type (2) Fixed, (2) Swivel with Brakes, Color Granite Gray, Gastronorm Dimension GN 1/1, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.