
Ultra Camcart with Heated Doors with Hea
Mfr # EAUPCH1600HD110
Zoro # G8628861
product price: $5,535.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Number of Compartments
2
Color
Black
Caster Type
(2) Fixed, (2) Swivel with Brakes
Product Type
Food Transport Cart
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAUPCH1600HD110
Zoro #
G8628861
UPC #
099511247226
Country of Origin
United States
Dimensions
Gastronorm Dimension
GN 1/1
Details
Item
Food Transport Cart
Number of Compartments
2
Color
Black
Caster Type
(2) Fixed, (2) Swivel with Brakes
Product Type
Food Transport Cart
NSF Certified
Yes
Description
Food Transport Cart, Holding Capacity (24) 2 1/2 in Pans, Pan Size 2 1/2 in, Number of Compartments 2, Includes (2) Fixed, (2) Swivel Casters with Brakes, Material Nylon (Latch), Product Type Food Transport Cart, Caster Type (2) Fixed, (2) Swivel with Brakes, Color Black, Gastronorm Dimension GN 1/1, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.