Shop CAMBRO

Vented 4 Sh add on 21" W x 42" L x 72" H

  • Mfr # CPA214272VS4480

  • Zoro # G714575587


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Polypropylene
Number of Shelves
4
Finish
Smooth
Shelf Length
40 1/4 in
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPA214272VS4480
Zoro #
G714575587
UPC #
099511936779
Country of Origin
United States

Dimensions

Shelf Length
40 1/4 in
Overall Height
72 in
Overall Depth
21 in
Overall Length
40 1/4 in
Shelf Depth
21 in

Details

Item
Shelving Unit
Shelf Material
Polypropylene
Number of Shelves
4
Finish
Smooth
Features
Antimicrobial Technology, Feet Adjust Easily to Level Units
Distance Between Posts
30 in
Color
Speckled Gray
Standards
HACCP
Temperature - Maximum
190 Degrees F
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Frame Material - Core
Steel
Mobility Type
Stationary
Frame Material
Polypropylene
Number of Solid Shelves
1
Number of Traverses
8
Capacity per Shelf
800 lb
Includes
(8) Shelf Plates, Post Kit
Load Capacity
2,000 lb
Number of Vented Shelves
3
Shelf Type Included
Solid/Vented
Series
Premium
Distance Between Shelves
4 in
Number of Casters
0
Temperature - Minimum
-36 Degrees F
Product Type
Shelving Unit
NSF Certified
No

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes (8) Shelf Plates, Post Kit, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 4, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.