Zoro Homepage

Vented Shelf Kit 14" W x 48" L

  • Mfr # CPSK1448V1480

  • Zoro # G014544801


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPSK1448V1480
Zoro #
G014544801
UPC #
099511924110
Country of Origin
United States

Details

Item
Vented Shelf Kit 14" W x 48" L

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 14 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 1, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 14 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.