Zoro Homepage

Vented Shelf Kit 18" W x 42" L

  • Mfr # CBSK1842V1580

  • Zoro # G014575638


product price: $57.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBSK1842V1580
Zoro #
G014575638
UPC #
099511921270
Country of Origin
United States

Details

Item
Vented Shelf Kit 18" W x 42" L

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 18 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 700 lb, Color Brushed Graphite, Number of Shelves 1, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Composite Poly-Glass, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.