Shop CAMBRO

Vented Shelf Kit 21" W x 54" L

  • Mfr # CPSK2154V1480

  • Zoro # G514575848


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
54 in
NSF Certified
No
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPSK2154V1480
Zoro #
G514575848
UPC #
099511924455
Country of Origin
United States

Dimensions

Overall Length
54 in
Shelf Depth
21 in
Overall Depth
21 in
Shelf Length
54 in

Details

Item
Shelf Kit
NSF Certified
No
Shelf Type Included
Vented
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Shelf Adjustment Increment
4 in
Temperature - Minimum
-36 Degrees F
Capacity per Shelf
800 lb
Distance Between Posts
48 in
Temperature - Maximum
190 Degrees F
Shelf Material
Polypropylene
Series
Premium
Number of Vented Shelves
1
Frame Material - Core
Steel
Number of Solid Shelves
0
Standards
HACCP
Number of Shelves
1
Features
Durable, Feet Adjust Easily to Level Units, Superior Strength
Color
Speckled Gray
Finish
Smooth
Number of Casters
0
Number of Traverses
2
Product Type
Shelf Kit
Frame Material
Polypropylene
Distance Between Shelves
4 in

Description

Shelf Kit, Caster Type Not Applicable, Overall Depth 21 in, Finish Smooth, Product Type Shelf Kit, Capacity per Shelf 800 lb, Color Speckled Gray, Number of Shelves 1, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.