Zoro Homepage

Versa Cart, 32 1/4x 32 1/4 x 43

  • Mfr # EAVCS110

  • Zoro # G2139341


product price: $2,193.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
43 in
Color
Black
Includes
(2) Foldout Rails, Shelf
Number of Compartments
1
Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAVCS110
Zoro #
G2139341
UPC #
099511244966
Country of Origin
United States

Dimensions

Height
43 in
Depth
32 in
Width
32 1/4 in
Caster Size
6 in
Overall Depth
32 in
Overall Width
32 1/4 in
Overall Height
43 in
Caster Diameter
6 in

Details

Item
Cashier Station Cart with Drawer
Color
Black
Includes
(2) Foldout Rails, Shelf
Number of Compartments
1
Standards
NSF
Caster Material
Polyurethane
Material
Polyethylene
Caster Type
Swivel with Brakes
Includes Drawer
Yes

Description

Cashier Station Cart with Drawer, Color Black, Includes Drawer Yes, Number of Compartments 1, Material Polyethylene, Overall Depth 32 in, Overall Height 43 in, Overall Width 32 1/4 in, Caster Diameter 6 in, Caster Material Polyurethane, Caster Type Swivel with Brakes, Includes (2) Foldout Rails, Shelf, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.