Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Mobile Foodpan Storage, 9 Slots

  • Mfr # UGNPR11H9

  • Zoro # G602745283


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Material
Composite Plastic
Distance Between Shelves
3 in
Caster Temp. Rating
-36 Degrees F to 190 Degrees F
Depth
28 3/4 in
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGNPR11H9
Zoro #
G602745283
UPC #
10099511089854
Country of Origin
United States

Dimensions

Depth
28 3/4 in
Pan Size
2 ½ in x 4 in, 6 in x 8 in
Height
40 in
Width
17 1/4 in
Overall Width
17 1/4 in
Overall Height
40 in
Size
Half Size
Compatible Pan/Tray Dimensions
3 x 8 in, 4 x 4 in, 4 x 6 in
Compatible Sheet Pan Size
Half Size

Details

Material
Composite Plastic
Distance Between Shelves
3 in
Caster Temp. Rating
-36 Degrees F to 190 Degrees F
Standards
NSF
Item
Vertical Mobile Foodpan Storage
Caster Type
(4) Swivel Casters
Number of Slots
9
Color
Speckled Gray
Construction
Composite
Load Capacity
375 lb
Product Type
Food Pan Trolley
Caster Maximum Temperature Rating
190 Degrees F
Brake
Yes
Nesting
No
NSF Certified
Yes
Includes Top
No

Description

Vertical Mobile Foodpan Storage, Nesting No, Load Capacity 375 lb, Overall Height 40 in, Brake Yes, Overall Width 17 1/4 in, Product Type Food Pan Trolley, Caster Maximum Temperature Rating 190 Degrees F, Caster Type (2) Swivel, Color Speckled Gray, Depth 28 3/4 in, Distance Between Shelves 3 in, Number of Slots 9, Includes Top No, Material Composite Plastic, Compatible Sheet Pan Size Half Size, Compatible Pan/Tray Dimensions 3 x 8 in, 4 x 4 in, 4 x 6 in, NSF Certified Yes, Size Half Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.