Vntd 5 Sh Add On 18" W x 54" L x 72" H

  • Mfr # CPA185472V5480

  • Zoro # G014574105


product price:  $722.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPA185472V5480
Zoro #
G014574105
UPC #
099511921881
Country of Origin
United States

Details

Item
Vntd 5 Sh Add On 18" W x 54" L x 72" H

Description

Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 18 in, Finish Smooth, Includes Post Kit, Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 600 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 18 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.