Vntd 5 Sh Add On 21" W x 30" L x 72" H
Mfr # CPA213072V5480
Zoro # G014574051
product price:Â $500.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPA213072V5480
Zoro #
G014574051
UPC #
099511936694
Country of Origin
United States
Details
Item
Vntd 5 Sh Add On 21" W x 30" L x 72" H
Description
Shelving Unit, Caster Type Not Applicable, Overall Height 72 in, Overall Depth 21 in, Finish Smooth, Includes Post Kit, Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 800 lb, Color Speckled Gray, Load Capacity 2,000 lb, Number of Shelves 5, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.