Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workstation, Poly, Green, 46x42 1/2x47 In

  • Mfr # EAKWS40192

  • Zoro # G2227760


product price: $2,409.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid/(2) Swivel with Brake
Color
Granite Green
Caster Material
Polyurethane
Material
Polyethylene
Includes
(1) Each Work Station With 6 in Casters, 2 Fixed, (2) Swivel With Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EAKWS40192
Zoro #
G2227760
UPC #
099511337156
Country of Origin
United States

Dimensions

Overall Length
40 9/16 in
Caster Dia.
6 in
Overall Width
32 1/2 in
Overall Height
45 1/2 in
Overall Width (In.)
32-1/2
Overall Height (In.)
45-1/2
Caster Size (In.)
6
Adjustable Height
No

Details

Item
Portable Prep/Work Table
Caster Type
(2) Rigid/(2) Swivel with Brake
Color
Granite Green
Caster Material
Polyurethane
Material
Polyethylene
Includes
(1) Each Work Station With 6 in Casters, 2 Fixed, (2) Swivel With Brake
Standards
NSF
Handle Included
Yes
Number of Compartments
1
Construction
Polyethylene
Number of Shelves
0
Number of Casters
4

Description

Portable Prep/Work Table, Number of Casters 4, Number of Shelves 0, Adjustable Height No, Caster Type (2) Swivel, Color Granite Green, Includes Storage Cabinet, Paper Towel Roll Dispenser, Material Polyethylene, Overall Height 45 1/2 in, Overall Length 40 1/2 in, Overall Width 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.