Zoro Homepage
This item is Discontinued.
Camcar 7 Socket Head Cap Screw, Black Oxide Alloy Steel HYA20192GR

7 Socket Head Cap Screw, Black Oxide Alloy Steel (Discontinued)

  • Mfr # HYA20192GR
  • Zoro # G7035621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYA20192GR
Zoro #
G7035621
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7
Drive Size
7/8 in
Vented Hole Size
Not Vented
Thread Length
3 3/4 in
Head Height
1 1/4 in
Fastener Length
6"
Length
6 in
Head Dia.
1 7/8 in
Dia./Thread Size
1-1/4"-7

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 7/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 7, Fastener Length 6 In., Head Height 1 1/4 in, Thread Style Partially Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.