SHCS, Black, #10-24, L: 1 in, PK100
- Mfr # 350-0316-61
- Zoro # G722414434
product price:Â
$
26.59
/pk of 100, $0.27/ea
Key Features
Class 12.9 Material Grade/Class
Finish
Black Oxide
Thread Fit
3A
Head Type
Standard
Drive Type
Torx Plus(R)
Fastener Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-0316-61
- Zoro #
- G722414434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 1 in
- Thread Size
- #10-24
- Minimum Thread Length
- 1 in
- Drive Size
- 27IP
- Head Diameter
- 0.312 in
- Head Height
- 0.19 in
Details
- Finish
- Black Oxide
- Thread Fit
- 3A
- Item
- Standard Socket Head Cap Screw
- Head Type
- Standard
- Drive Type
- Torx Plus(R)
- Material Quality Standards
- ASTM
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Manufacturer Location
- Made in US
- System of Measurement
- Inch
- Material Grade/Class
- Class 12.9
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Tensile Strength
- 180,000 psi
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 27IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Manufacturer Location Made in US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.