Shop CAMCAR
See all product information
Create Account
SHCS, Black, 1/2"-13, L: 3 in, PK25
- Mfr # 360-0848-61
- Zoro # G022413953
product price:Â
$
76.69
/pk of 25, $3.07/ea
Key Features
Class 12.9 Material Grade/Class
Thread Style
Partially Threaded
Drive Type
Socket
Thread Type
Coarse
Minimum Thread Length
1 1/2 in
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360-0848-61
- Zoro #
- G022413953
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Class 12.9
- Thread Style
- Partially Threaded
- Drive Type
- Socket
- Thread Type
- Coarse
- Material
- Alloy Steel
- Item
- Standard Socket Head Cap Screw
- Thread Fit
- 3A
- System of Measurement
- Inch
- Manufacturer Location
- Made in US
- Finish
- Black Oxide
- Head Type
- Standard
- Material Quality Standards
- ASTM
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 1 1/2 in
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
- Thread Size
- 1/2"-13
- Fastener Length
- 3 in
- Head Height
- 0.5 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 3 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.