SHCS, Black, 1/2"-13, L: 7/8 in, PK50
- Mfr # 360-0814-61
- Zoro # G622414367
product price:Â
$
87.19
/pk of 50, $1.74/ea
Key Features
Class 12.9 Material Grade/Class
Finish
Black Oxide
Drive Type
Socket
Material
Alloy Steel
Thread Style
Partially Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-0814-61
- Zoro #
- G622414367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Fastener Length
- 7/8 in
- Head Diameter
- 0.75 in
- Minimum Thread Length
- 55/64 in
- Head Height
- 0.5 in
- Thread Size
- 1/2"-13
Details
- Finish
- Black Oxide
- Drive Type
- Socket
- Material
- Alloy Steel
- Material Grade/Class
- Class 12.9
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- System of Measurement
- Inch
- Head Type
- Standard
- Material Quality Standards
- ASTM
- Manufacturer Location
- Made in US
- Item
- Standard Socket Head Cap Screw
- Thread Fit
- 3A
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 55/64 in, Fastener Length 7/8 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.