Shop CAMCAR
See all product information
Create Account
SHCS, Black, 1/4"-20, L: 3 in, PK100
- Mfr # 350-0448-61
- Zoro # G522413521
product price:Â
$
99.89
/pk of 100, $1.00/ea
Key Features
Class 12.9 Material Grade/Class
Manufacturer Location
Made in US
Head Height
0.25 in
Finish
Black Oxide
Head Diameter
0.375 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350-0448-61
- Zoro #
- G522413521
- UPC #
- -
- Country of Origin
- United States
- Manufacturer Location
- Made in US
- Finish
- Black Oxide
- Material Grade/Class
- Class 12.9
- Item
- Standard Socket Head Cap Screw
- Thread Type
- Coarse
- Thread Fit
- 3A
- Drive Type
- Torx Plus(R)
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM
- Head Type
- Standard
- System of Measurement
- Inch
- Material
- Alloy Steel
- Tensile Strength
- 180,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
- Fastener Length
- 3 in
- Minimum Thread Length
- 1 in
- Drive Size
- 30IP
- Thread Size
- 1/4"-20
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Torx Plus(R), Drive Size 30IP, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 3 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.